General Electric Appliances 24 in. Tall Tub Internal Dishwasher With Hidden Control in Stainless Steel

GGDT580SSFSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A dishwasher this quiet has a status light to let you know it is running
  • Easy touch adjustable upper rack with 2 stem safe shelves
  • Features 3-piece silverware basket with soft-touch handle
  • Full extension smooth glide upper rack
  • Full stainless steel interior
  • Hidden vent with fan dry
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Uncommon leaks can be easily detected and contained with Floor Protect

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
NSF Certified
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday