General Electric Appliances 24 in. Tall Tube Built-In Electric Dishwasher in Black

GGDF510PGDBB

Manufacturer Part #: GDF510PGDBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Includes 3 pressurized, full-coverage wash arms
  • Includes dedicated silverware jets
  • Clean design inner door
  • A dishwasher this quiet has a status light to let you know it is running
  • Built-up floor capable
  • Cabinet depth installation

SPECIFICATIONS

ADA Compliant
No
AMP
9.9
CEC Compliant
For Sale in CA
Depth
24 in
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
Volts
120V
Width
23-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday