23-7/8 in. 3.6 cu. ft. Electric Dryer in White on White
Spacemaker® 23-7/8 in. 3.6 cu. ft. Electric Dryer in White on White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Four heat selections
- Three dry cycles
- Auto dry uses thermostats to monitor air temperature and reduce fabric wear
- Upfront lint filter makes cleaning out lint easy
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.6 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33-1/4 in
- Maximum Capacity:
- 3.6 cu ft
- Number of Cycles:
- 3
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 87 lb
- Width:
- 23-7/8 in