0 items

General Electric Appliances 25.3 CF Side-by-Side Refrigerator With Dispenser

GGSH25JGD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
33-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-3/4 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday