0 items

General Electric Appliances 26-3/4 in. 7.2kW Double Electric Wall Oven

GJK3500DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Audible preheat signal
  • Double oven capacity: 8.6 cu ft
  • Eight-pass broil element
  • Electronic touch controls
  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Hidden bake oven interior
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Ten-pass bake element covers more surface area for more even baking results

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
8.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
26-5/8 in
Height
51 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
7.2
Width
26-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday