General Electric Appliances

26-3/4 in. 7.2kW Double Electric Wall Oven in Stainless Steel

Part #GJK3500SFSS  |  Manufacturer Part #JK3500SFSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Electronic touch controls
  • Hidden bake oven interior
  • Ten-pass bake element covers more surface area for more even baking results
  • Eight-pass broil element
  • Double oven capacity: 8.6 cu ft
  • Audible preheat signal

Specifications

ADA Compliant: No

AMP: 40

Capacity: 8.6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-5/8 in

Height: 51 in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 7.2

Width: 26-3/4 in