General Electric Appliances

26-4/5 in. 5.9 cf Gas Washer and Dryer in White

Part #GGUD27SSJWW  |  Manufacturer Part #GUD27GSSJWW

Power Source

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washer capacity: 3.2 Department of Energy cu ft
  • Dryer capacity: 5.9 cu ft

Specifications

CEC Compliant: For Sale in CA

Capacity: 3.2 cu ft Washer/5.9 cu ft Dryer

Color Finish: White

Color Finish Category: Whites

Depth: 30-17/20 in

Energy Star Compliant: No

Height: 75-1/2 in

Interior Light: No

Number of Settings: 11

Power Source: Gas

Type: Wash Basket Type Plastic

UL Listed: No

Width: 26-4/5 in