General Electric Appliances 27 in. 6-Cycle Gas Dryer in White

GGTDX180GDWW

Manufacturer Part #: GTDX180GDWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Number of cycles: 6
  • Four settings
  • Electro-mechanical control

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Depth
25-1/2 in
Fuel Type
Natural Gas
Height
42 in
Power Source
Gas
Type
Gas Dryer
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday