General Electric Appliances

27 in. 7 cf Electric Front Load Dryer in White

Part #GGFDL110EHWW  |  Manufacturer Part #GFDL110EHWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 24

CEC Compliant: For Sale in CA

Capacity: 7 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 32-19/100 in

Energy Star Compliant: No

Height: 39-31/100 in

Interior Light: Yes

Power Source: Electric

UL Listed: No

Volts: 120/240V

Watts: 5600

Width: 27 in