0 items

General Electric Appliances Hotpoint® 28 in. 15.6 cf Topmount Refrigerator with Right Hinge Door

GHTR16ABSR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable wire shelves provide strong support and slide out with ease
  • Color-matched recessed door handles reflects the latest in European style and appearance
  • Deluxe quiet design significantly reduces operating noise
  • Gallon door storage makes room for milk and any other gallon size containers
  • Neverclean™ condenser coils are encased, so they don't require cleaning in normal operating environments
  • Upfront temperature controls are positioned up front, close at hand, for maximum convenience and ease of use
  • Vegetable/fruit crisper for easy storage of fruits and vegetables

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CSA Certified
Yes
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
29-1/8 in
Height
61-3/4 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday