General Electric Appliances

28 in. 15.5 cf Freestanding Topmount Refrigerator Reversible in White

Part #GGTE16DTH  |  Manufacturer Part #GTE16DTHWW

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable wire shelves can handle a variety of foods
  • Upfront temperature controls regulate both fresh food and freezer sections
  • Gallon door storage
  • Door shelf with can storage

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 31-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.98 cu ft

Green: Energy Star, Yes

Height: 64-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.5 cu ft

Refrigerator Type: Top Mount Freezer

Type: GGTE16DTHWW

UL Listed: Yes

Volts: 120V

Width: 28 in