General Electric Appliances

28 in. 16.5 cf Top Freezer Refrigerator in White

Part #GGTH17GBEWW  |  Manufacturer Part #GTH17GBEWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 31 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.07 cu ft

Green: Energy Star, Yes

Height: 64-3/4 in

Installation Type: Freestanding

Power Source: Electric

Refrigerator Capacity Cu Ft : 12.43 cu ft

Refrigerator Type: Top Mount Freezer

Volts: 120V

Width: 28 in