0 items

General Electric Appliances Hotpoint® 28 in. 17.6 cf Reversible Freestanding Topmount Refrigerator

GHPS18BTH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable wire shelves
  • Can storage door shelf
  • Easy-to-use controls regulate both fresh food and freezer sections
  • Exceptional quality and dependability
  • Fixed large door shelves provide the ideal space for storing large containers in the door
  • Sealed drawers with glass cover maintain a high-end appearance while keeping foods fresh

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
30-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday