General Electric Appliances 28 in. 18.1 cf Topmount Freezer Refrigerator

GGTH18CBDR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
32-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
28 in