General Electric Appliances

28 x 32-1/2 in. 17.5 cf Freestanding Topmount Freezer Refrigerator in White

Part #GGTE18GTH  |  Manufacturer Part #GTE18GTHWW

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exceptional quality and dependability
  • Easy-to-use controls regulate both fresh food and freezer sections
  • Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids
  • Easily accommodates the installation of an icemaker
  • Large door storage offers ideal space for storing large containers in the door
  • Snack drawer conveniently stores favorite foods and allows for quick, easy access
  • Can storage door shelf
  • Adjustable wire freezer shelf easily adjusts between 2 positions to accommodate items of all shapes and sizes
  • Seamless design of the freezer floor wipes up easily for quick cleanup

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 32-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.02 cu ft

Green: Energy Star, Yes

Height: 67-3/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.5 cu ft

Refrigerator Type: Top Mount Freezer

Type: GGTE18GTHWW

UL Listed: Yes

Volts: 120V

Width: 28 in