General Electric Appliances 28 x 32-7/8 in. 17.5 cf Freestanding Topmount Refrigerator with 3 Shelves in White

GGTE18CTHWW

Manufacturer Part #: GTE18CTHWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Exceptional quality and dependability
  • Easy-to-use controls regulate both fresh food and freezer sections
  • Adjustable wire shelves
  • Easily accommodates the installation of an icemaker
  • Large door storage offers ideal space for storing large containers in the door
  • Can storage door shelf
  • Adjustable wire freezer shelf easily adjusts between 2 positions to accommodate items of all shapes and sizes
  • Easily adjust refrigerator and freezer doors to swing from the left or the right side
  • Seamless design of the freezer floor wipes up easily for quick cleanup

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
32-7/8 in
Freezer Capacity Cu ft
4.02 cu ft
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
17.5 cu ft
Refrigerator Type
Top Mount Freezer
UL Listed
Yes
Volts
120V
Width
28 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday