General Electric Appliances 29-1/2 in. 15.5 cf Freestanding Topmount Refrigerator Reversible

GGPE16DTH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable humidity drawers helps food stay fresh
  • Adjustable wire freezer shelf easily adjusts between 2 positions
  • Adjustable wire shelves
  • Easily adjust refrigerator and freezer doors to swing from the left or the right side
  • Recessed handles are flush with the surface and ideal for tight spaces
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
  • Upfront easy-to-use temperature controls work for both fresh food and freezer sections

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
29-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
64-3/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
UL Listed
Yes
Volts
120V
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday