General Electric Appliances 29-1/2 in. 18.2 cf Freestanding Topmount Refrigerator with Adjustable Glass

GGIE18ETH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable glass and wire shelves
  • Exceptional quality and dependability
  • Includes factory installed icemaker
  • Large door storage offers ideal space for storing large containers in the door
  • Separate controls for the freezer and fresh food compartments regulate interior temperatures
  • Snack drawer conveniently stores favorite foods and allows for quick, easy access
  • Width: 29-1/2"
  • Wire freezer shelf provides additional storage for frozen foods

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
34-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-5/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Top Mount Freezer
UL Listed
Yes
Volts
120V
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday