General Electric Appliances

29-3/4 in. 20.3 cf Freestanding Bottom Mount Refrigerator with Ice Maker in Stainless Steel

Part #GGDE20GSHSS  |  Manufacturer Part #GDE20GSHSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 34-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.2 cu ft

Green: [Yes, Energy Star]

Height: 67-1/4 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 20.3 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: Yes

Volts: 120V

Width: 29-3/4 in