General Electric Appliances

29-3/4 in. Built-In Single Convection Wall Oven in Slate

Part #GJT5000EJES  |  Manufacturer Part #JT5000EJES

Color/Finish:
Slate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 20

Capacity: 5 cu ft

Color Finish: Slate

Color Finish Category: Greys

Depth: 26-3/4 in

Height: 28-5/8 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Watts: 4000

Width: 29-3/4 in