0 items

General Electric Appliances Artistry™ 29-7/8 in. 1.6 cf Over The Range Microwave Oven

GAVM4160DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 1.6 cu ft
  • Convenience cooking controls
  • Features 2-speed, 300 CFM venting system
  • Frozen foods thaw evenly with multiple defrost options
  • Turntable on/off control

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Collection
Artistry™
Color Finish
White/Stainless Steel
Color Finish Category
Whites
Depth
15-1/4 in
Fan Speeds
2
Height
16-1/2 in
Power Source
Electric
Volts
120V
Watts
1000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday