0 items

General Electric Appliances 29-7/8 in. 1.7 cf Over The Range Microwave Oven with Sensor Cooking Controls

GJVM6175DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto and time defrost
  • Capacity: 1.7 cu ft
  • Features 2-speed, 300 CFM venting system
  • Recessed turntable with on/off controls
  • Sensor cooking controls automatically adjusts time and power

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Fan Speeds
2
Height
16-1/2 in
Power Source
Electric
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday