0 items

General Electric Appliances 29-7/8 in. 12.3kW 4-Burner Freestanding Electric Range

GJB630DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Two oven racks

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
28 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday