0 items

General Electric Appliances Artistry™ 29-7/8 in. 200 cfm Deluxe Range Hood

GAV447FS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible venting offers vented or non-vented installation options
  • Features 200 CFM venting system
  • Variable 3-speed fan control
  • Vertical and rear exhaust

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
200
Collection
Artistry™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Energy Star Compliant
No
Fan Speeds
3
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Vent Type
Convertible
Volts
120V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday