General Electric Appliances 29-7/8 in. 1.6 cf Over The Range Microwave Oven with Recirculating Vent

GJNM3161DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
15-1/4 in
Fan Speeds
2
Height
16-1/2 in
Interior Light
Yes
Power Source
Electric
Vent Type
Recirculating
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday