General Electric Appliances 29-7/8 in. 1.7 cf Over The Range Microwave Oven

GJVM6172DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto and time defrost
  • Capacity: 1.7 cu ft
  • Convenience cooking controls
  • Features 2-speed, 300 CFM venting system
  • Recessed turntable with on/off controls

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Fan Speeds
2
Height
16-1/2 in
Interior Light
Yes
Power Source
Electric
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday