General Electric Appliances 29-7/8 in. 1.7 cf Over The Range Microwave Oven with External Vent

GJVM6170DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto and time defrost
  • Convenience cooking controls
  • Features 2-speed, 300 CFM venting system
  • Includes "add 30 seconds" button

SPECIFICATIONS

AMP
15
CEC Compliant
Not for Sale in CA
Capacity
1.7 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Fan Speeds
2
Height
16-1/2 in
Interior Light
Yes
Power Source
Electric
Vent Type
External
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday