General Electric Appliances 29-7/8 in. 5-Burner Freestanding Electric Range

GJB655DK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5.3 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
28 in
ETL Listed
No
Handle Material
Stainless Steel
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
12.4
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday