General Electric Appliances

29-7/8 in. 5.3 cf 4-Burner Self-Cleaning Freestanding Electric Range in White

Part #GJBP28DRWW  |  Manufacturer Part #JBP28DRWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-clean oven cleans the oven cavity without the need for scrubbing
  • QuickSet IV oven controls are electronic touch pads that make operation simple
  • TrueTemp™ oven system provides even heat distribution and maximum oven control
  • Coil heating elements provide even heat and easy cleanup
  • Big hearth window makes monitoring of foods easy

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Coil

Capacity: 5.3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 27-3/4 in

Height: 46-7/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

UL Listed: Yes

Volts: 208/240V

Width: 29-7/8 in