General Electric Appliances 29-7/8 in. 6.6 cf 5-Burner Freestanding Electric Convection Range in Black

GJB870DFBB

Manufacturer Part #: JB870DFBB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pots and pans fit perfectly on 12"/9"/6" 3,600 W power boil flexible element
  • Bridge zone
  • Fast preheat
  • Fifth element warming zone
  • Self-clean oven does not require scrubbing
  • Black gloss oven interior
  • Convection baking
  • Oven capacity: 6.6 cu ft

SPECIFICATIONS

ADA Compliant
No
AMP
40
Burner Type
Radiant
Capacity
6.6 cu ft
Depth
28-1/4 in
Height
47 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Number Of Burners
5
Number Of Elements
5
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday