General Electric Appliances 29-7/8 in. 6.6 cf 5-Radiant Burner Freestanding Electric Convection Range in Stainless Steel and Grey

GJB870SFSS

Manufacturer Part #: JB870SFSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pots and pans fit perfectly on 12"/9"/6" 3,600 W power boil flexible element
  • Bridge zone
  • Fast preheat
  • Fifth element warming zone
  • Self-clean oven does not require scrubbing
  • Black gloss oven interior
  • Convection baking
  • Oven capacity: 6.6 cu ft

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
47 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday