0 items

General Electric Appliances 3.6 cf Capacity Front Load Washer in White

GGFWN1100DWW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic temperature control
  • Bleach and fabric softener dispenser
  • Fountain Impeller
  • Plastic ribbed wash basket
  • Quiet Spin technology

SPECIFICATIONS

AMP
15
Capacity
3.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41-1/2 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday