3.6 cf Front Load Washer in White

You last purchased this on
 
GE®

3.6 cf Front Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

3.6 cf Front Load Washer in White

  • Fast #
  • Part #GGFWH1200DWW
  • Item #4393163
  • Manufacturer Part #GFWH1200DWW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White on White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bleach dispenser
  • Front Serviceable
  • Quiet-By-Design package
  • Polypropylene wash basket
  • Child Safety Lock
  • Requires Certification

Specifications

AMP:
20
Capacity:
3.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White on White
Depth:
31-1/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
41-1/2 in
Power Source:
Electric
Type:
Front Load Washer
UL Listed:
Yes
Volts:
120V
Width:
27 in