30 in. 3-Speed Fan Range Hood in Black
30 in. 3-Speed Fan Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convertible venting offers vented or non-vented installation options
- Vertical and rear exhaust
- Features 200 CFM venting system
- Variable 3-speed fan control
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 200 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17-1/2 in
- Fan Speeds:
- 3
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Sones:
- 6.0
- Type:
- GJV347HBB
- Width:
- 29-7/8 in