0 items

General Electric Appliances Artistry™ 30 in. 4.8 cf 4-Burner Natural Gas Freestanding Range

GAGBS45DEFS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Analog clock
  • Porcelain upswept cook top contains spills with raised edges
  • Quickly produces heat with 12,500 BTU burner
  • Smooth surface and rounded corners make clean-up quick and easy

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
12500
Capacity
4.8 cu ft
Collection
Artistry™
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
Fuel Type
Natural Gas
Height
44-1/2 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
MBH
12.5
Power Source
Gas
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday