0 items

General Electric Appliances Hotpoint® 30 in. 5 cf 4-Burner Freestanding Electric Range with Clock

GRB526DH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome drip bowls contain spills and remove for easy cleaning
  • Coil heating elements provide consistent and even heat on the cook top
  • Electronic clock and timer
  • Element "on" indicator light
  • Oven capacity: 5 cu ft
  • Removable full-width storage drawer
  • Securely hold any cookware with 2 oven racks
  • Smooth surface and rounded corners make clean-up quick and easy
  • Standard viewing window

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
Height
46-3/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday