0 items

General Electric Appliances Artistry™ 30 in. 5 cf 4-Radiant Burner Freestanding Electric Range

GABS45DFS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Analog clock
  • Ceramic glass cook top easily wipes clean
  • Features 8" power boil element produces 2500W of heat
  • Oven capacity: 5 cu ft
  • Removable full-width storage drawer
  • Upfront controls

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
5 cu ft
Collection
Artistry™
Color Finish
White
Color Finish Category
Whites
Depth
29 in
Height
44-1/2 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
3410
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday