0 items

General Electric Appliances Hotpoint® 30 in. 5 cf 4-Smooth Top Burner Freestanding Electric Range

GRB780DH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic glass cook top makes cleaning quick and easy
  • One-touch electronic pads are easy to use and allow for simple oven operation
  • Ribbon heating elements provide powerful heat beneath a smooth glass surface to ensure even heat and fast warm-up times
  • Self-clean oven cleans the oven cavity without the needs for scrubbing

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-3/8 in
Height
47-1/2 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday