0 items

General Electric Appliances 30 in. 9100 BTU 4-Burner Freestanding Gas Range

GJGBS10DEK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 4.8 cu ft
  • Standard clean oven
  • Use any sized pan under the broiler for maximum broil flexibility

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
9100
Capacity
4.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-1/4 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday