0 items

General Electric Appliances 30 in. Free Standing Gas Range With Drawer in Stainless Steel

GCGS975SEDSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Convertible to LP gas
  • Three oven racks
  • True Temp temperature management system
  • Uses natural gas

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-1/8 in
Fuel Type
Natural Gas
Height
37-3/16 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday