29-3/4 in. Trim Kit in Slate

You last purchased this on
 
GE®

29-3/4 in. Trim Kit in Slate

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

29-3/4 in. Trim Kit in Slate

  • Fast #
  • Part #GJX9153EJES
  • Item #7055209
  • Manufacturer Part #JX9153EJES
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Slate Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PEB9159EJSL Microwave Oven
Color Finish Category:
Greys
Color Finish Name:
Slate
Height:
19-3/4 in
Product Type:
Trim Kit
Width:
29-3/4 in