31-1/4 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel/Grey
Profile™ Series 31-1/4 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-clean with steam clean option
- Induction cook top technology
- GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
- Capacity: 5.3 cu ft
- Fast preheat
- Hidden bake oven interior
- Glass touch controls
- Warming drawer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- Capacity:
- 5.3 cu ft
- Collection:
- Profile™ Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Electronic
- Depth:
- 28-7/8 in
- Height:
- 37-1/4 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 5.3 cu ft
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 3700 W
- Width:
- 31-1/4 in