General Electric Appliances

30 in. Standard Clean Free Standing Gas Range in Black 120V

Part #GJGBS10DEFBB  |  Manufacturer Part #JGBS10DEFBB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two oven racks
  • Uses natural gas
  • Convertible to LP gas
  • Oven window

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

Burner Type: Sealed

Capacity: 4.8 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-1/2 in

Height: 46-3/4 in

Installation Type: Freestanding

Number Of Burners: 5

Power Source: Gas

Type: GJGBS10DEFBB

Volts: 120V

Width: 30 in