General Electric Appliances 30 x 26-1/4 in. Electric Free Standing Range

GJBS07M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome drip bowls - Spills are easily contained and quickly cleaned thanks to removable bowls
  • CleanWell cooktop system - cooktop is design to contain spills and simplify cleanup
  • ClearView™ window - no more opening the oven door to check on food
  • Coil heating elements - removable elements provide even heat and are easy to clean
  • Dual element bake - this top-and-bottom heating produces uniform browning and fast oven preheating
  • Interior oven light - bright interior light helps you check on the progress of your cooking
  • Porcelain oven door - scratch-resistant porcelain coating makes the door more durable and easy to maintain
  • Porcelain up swept cooktop - raised edges and porcelain-enameled surface makes cleaning incredible easy
  • Six rack positions - provides flexibility and allows consumers to make the most of available oven capacity
  • Super-large oven capacity - remarkably large oven interior is ideal for holidays, dinner parties and everyday family cooking

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
26-1/4 in
Height
46-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday