0 items

General Electric Appliances Hotpoint® 30 x 46-1/8 in. Natural Gas Free Standing Range

GRGB530DET

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible to LP gas
  • Two oven racks
  • Uses natural gas

SPECIFICATIONS

AMP
5
Capacity
4.8 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-1/4 in
Height
46-1/8 in
Ignition System
Electric Ignition
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday