0 items

General Electric Appliances 31-1/2 in. 20 cf Freestanding Side-By-Side Refrigerator

GGSS20ETH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable glass shelves
  • Large door bins
  • Two fresh food drawers provide the ideal environment for storing your fruits and vegetables
  • Width: 31-1/2"

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
33-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-1/2 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
120V
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday