0 items

General Electric Appliances 31-3/4 in. 4.4 cf 5-Burner Electric Slide-In Convection Range

GJS750DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black gloss oven interior
  • Bridge zone
  • Fast preheat
  • Flexible 12"/9"/6" 3600 W power boil heating element
  • Front controls
  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Hidden bake oven interior
  • True European convection with precise air for perfectly even results without turning the pan

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
4.4 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Height
36-1/4 in
Ignition System
Electronic Ignition
Power Source
Electric
Volts
208/240V
Watts
3600
Width
31-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday