0 items

General Electric Appliances 31-3/4 x 28-1/2 in. 4.4 cf 4-Burner Electric Slide-In Range

GJS630DF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic glass cook top easily wipes clean
  • Dual element bake
  • Front controls
  • Produce rapid, powerful heat with 9"/6" power boil element
  • Removable full-width storage drawer
  • Self-clean oven

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
4.4 cu ft
Color Finish
Bisque
Color Finish Category
Neutrals
Depth
28-1/2 in
Height
36-1/4 in
Ignition System
Electronic Ignition
Interior Light
Yes
Power Source
Electric
Volts
208/240V
Watts
3600
Width
31-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday