General Electric Appliances

31-3/4 x 28-1/2 in. 4.4 cf 4-Burner Electric Slide-In Range in Black

Part #GJS630DFBB  |  Manufacturer Part #JS630DFBB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Produce rapid, powerful heat with 9"/6" power boil element
  • Self-clean oven
  • Ceramic glass cook top easily wipes clean
  • Removable full-width storage drawer
  • Front controls
  • Dual element bake

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Smoothtop

Capacity: 4.4 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 28-1/2 in

Height: 36-1/4 in

Ignition System: Electronic Ignition

Interior Light: Yes

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Volts: 208/240V

Watts: 3600

Width: 31-3/4 in