0 items

General Electric Appliances 31-5/8 x 28 in. 15.5 cf Freestanding Topmount Refrigerator Reversible

GGTS16DTH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable humidity drawers helps food stay fresh
  • Adjustable wire freezer shelf easily adjusts between 2 positions
  • Adjustable wire shelves conveniently holds tall or odd-shaped items in the fresh food section
  • Easily adjust refrigerator and freezer doors to swing from the left or the right side
  • High gloss handle
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
  • Upfront easy-to-use temperature controls work for both fresh food and freezer sections

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
31-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
64-3/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday